T-handle Ratchet Screwdriver 6.35 -11 BITS
613.63040
- UNSPSC 27111701
Delivery
In stock delivery from our warehouses.
With 10-piece bit strip + PH 2 bit
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 7:00 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 7:00 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Bits Included | 11 |
| Hex Size | 1/4 in |
| Shank Length | 95 mm |
| Handle Length | 85 mm |
| Handle Width | 100 mm |
| Shank Diameter | 10 mm |
| EAN | 4049557637389 |
Features
| Handle: 2 component handle |
| Blade: Long bit holder blade with magnet, bright chrome-plated |
| Tip: 1/4" hex (DIN 3126-D 6.3) Use of the T-handle with high loosening torque or high tightening forces |
| Rugged ratchet function with 45 teeth. Max. torque up to 40 Nm (29.5 lb-ft) |
| 3-position adjustment wheel. Can be adjusted with one hand. Simple change of direction during work possible without using the other hand |
Contents
| 1/4" square |
| 5.5 slot |
| 4mm, 5mm Allen |
| PH1, PH2 |
| TX 10, TX 15, TX 20, TX 25, TX 30 |
Customers Also Viewed
Review(s)
2020-03-11
I use this T-handle driver in my saddlery repair business. Its brilliant and love the quality of the tool !
2020-02-18
tres bon outil